• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 50X40 mm

Article no.: 447010 50X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 30 mm
all parts hardened
Length 50 mm
Width 40 mm
Height 40 mm
Weight each 0.55 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447010 50X40
EAN / GTIN 4045197205025
Manufacturer number 447010 50X40

Description

Version:

Precision version, flatness and parallelism tolerance 0.004 mm. Vee blocks of hardened steel, stress-relieved and precision ground. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart