• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 70X45 mm

Article no.: 447000 70X45

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 6 mm - 33 mm
all parts hardened
Length 70 mm
Width 45 mm
Height 40 mm
Weight each 0.85 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447000 70X45
EAN / GTIN 4045197205018
Manufacturer number 447000 70X45

Description

Version:

Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart