• The item cannot be ordered due to missing prices.

Pair of Vee blocks 200X70 mm

Article no.: 446600 200X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
for shaft ⌀ 8 mm - 70 mm
Length 200 mm
Width 70 mm
Height 50 mm
Weight each 2.85 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446600 200X70
EAN / GTIN 4029713291792
Manufacturer number 446600 200X70

Description

Version:

Of dense non-porous special casting. Machined as a pair, Vee angle 90°.
Vee blocks and base face ground. Flatness and parallelism tolerance 0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart