{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 400 mm | |
Graduation/scale | 0.05 mm | |
Error limit | 100 µm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Surface | satin chrome-plated | |
Length of marking edge | 160 mm | |
Packaging | sturdy box | |
Measurement technology | analogue | |
Type of product | Marking vernier calipers |
Article number | 446300 400 | |
EAN / GTIN | 4045197204943 | |
Manufacturer number | 446300 400 |