{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Graduation/scale | 0.1 mm | |
Error limit | 200 µm | |
Scribe reach | 300 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Width of marking edge | 40 mm | |
Type of product | Marking gauge |
Article number | 446150 300 | |
EAN / GTIN | 4045197204912 | |
Manufacturer number | 446150 300 |