• The item cannot be ordered due to missing prices.

Marking vernier calipers 150 mm

Article no.: 446120 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX
  • Depth gauge: flat
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scribe reach 150 mm
Material Stainless steel, INOX
Scale divisions 0.05 mm
Graduation 1/20 mm
Jaw length 40 / 33 mm
Depth gauge flat
all parts hardened
Packaging Wallet
Type of product Marking vernier calipers

Identification numbers & Classifications

Article number 446120 150
EAN / GTIN 4946368111278
Manufacturer number 536-221

Description

Version:

Satin chromium plated anti-glare scales. Fine, high-contrast scale. Carbide-tipped measuring faces for scribing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart