• The item cannot be ordered due to missing prices.

Trammel head and beam with fine adjustment, Measuring range / Scribe reach: 500mm

Article no.: 445800 500

Select article variation and quantity

Measuring range / Scribe reach (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 500 mm
Graduation/scale 0.1 mm
Scribe reach 500 mm
Material of centres hardened silver steel
Type of product Dividers

Identification numbers & Classifications

Article number 445800 500
EAN / GTIN 4045197204837
Manufacturer number 445800 500

Description

Version:

Strong flat steel measuring beam with precise mm graduation; replaceable, hardened silver steel points. Trammel head with 1/10 vernier and fine adjustment.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart