• The item cannot be ordered due to missing prices.

Universal contact point set 10

Article no.: 445406 10

Select article variation and quantity

Number of individual parts Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 10
    Type of product Contact point

    Identification numbers & Classifications

    Article number 445406 10
    EAN / GTIN 2050001668301

    Description

    Suitable for:

    Digital height gauges GARANT HG1 No. 445355, Digimar 817 CLT No. 445375.

    Content:

    Carrier for measuring probe with shank 6 mm: No. 445422 size 6
    Contact point holder ⌀ 0.5 mm: No. 445423 size 0.5
    Contact pointer ⌀ 1.2 mm: No. 445424 size 1.2
    Tapered contact point ⌀ 8 mm: No. 445425 size 8
    2 × extension length 20 mm: No. 445426 size 20/M3; 20/M2.5
    Ball ⌀ 0.9 mm; 1.9 mm; 2.9 mm: No. 445427 size 0.9; 1.9; 2.9

    Supplied with:

    Wooden case

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart