• The item cannot be ordered due to missing prices.

Contact point set, Contents (pieces): 6

Article no.: 445400 6

Select article variation and quantity

Contents (pieces) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 6
Type of product Contact point

Identification & Classification

Article number 445400 6
EAN / GTIN 4059192017149
Manufacturer number 4429018
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Suitable for:

Digital height gauges GARANT HG1 No. 445355, Digimar 817 CLT No. 445375 and Digimar 816 CLT No. 445325.

Content:

Carrier for measuring probe with shank 6 mm: No. 445410 size T6/100
Carbide washer ⌀ 15 mm: No. 445412 size 15
Cylinder ⌀ 10 mm: No. 445413 size 10
Carbide taper ⌀ 30 mm: No. 445414 size 30
Depth contact point including carrier (TMT120): No. 445415 size 120
M2 carrier with measuring probe: No. 445416 size 2

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart