• The item cannot be ordered due to missing prices.

Digital height gauge Digimar 816CLT, Type: 350

Article no.: 445325 350
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system; USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 350 mm
maximum application range 0 mm - 520 mm
Application area with rotated measuring probe carrier 170 mm - 520 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm
Error limit (L = meas. length in mm) 2.0 + L / 400 µm
Repeatability plane 1 µm
Repeatability hole 2 µm
Rectangularity error (frontal) 5 µm
Interface MAHR i-wi radio system; USB interface
Power supply Mains operated; Mains-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Nominal voltage 4.8 V
Article no of the battery / rechargeable battery fitted 445430
Gauging force 1.0 ±0.2 N
Measurement technology digital
Length of base 255 mm
Width footprint 278 mm
Overall height 688 mm
Weight 22 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification numbers & Classifications

Article number 445325 350
EAN / GTIN 4059192066871

Description

Version:

Measuring system:
  • Incremental optical measurement system gives outstanding measuring accuracy and reliability.
  • Air bearings system for easy movement without jerking.
  • Easy measuring procedures due to motorised measurement slides.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large, clear touch display with backlight.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Additional measuring device can be connected to the Mahr-Connect interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Functions:
  • Approaching at bottom/top.
  • Protrusion width/slot spacing incl. protrusion/slot centre.
  • Bore/shaft diameter incl. bore/shaft centre.
  • Reversal point of bores (top/bottom).
  • Reversal point of shaft (top/bottom).
  • Calculate spacing/symmetry.
  • Dynamic measurement functions.
  • Squareness measurement.
  • Straightness measurement.
  • Measurement programmes.
  • Processing of measurement data.
  • Direct print-out on USB or Bluetooth printer.
  • Measurement reports in PDF format or can be saved as a CSV file.

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, adjustment block, USB cable, safety guard, power supply unit, lithium-ion battery and instruction manual.

Optional extras:

Bluetooth printer set No. 499017 size PRINTER, iwi radio receiver No. 498912 size STICK (2 pcs. required), contact point set No. 445400, data connection cable No. 498941 size DK-M1, carrier No. 445410 size TI, dial indicator No. 435671.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart