• The item cannot be ordered due to missing prices.

Contact point set large 17

Article no.: 445267 17

Select article variation and quantity

Number of probe tips Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 17
    Type of product Contact point

    Identification numbers & Classifications

    Article number 445267 17
    EAN / GTIN 7630041107548
    Manufacturer number 00760148

    Description

    Suitable for:

    TESA-HITE Magna No. 445240, TESA-Hite Magna No. 445260, TESA HITE No. 445245, TESA HITE No. 445261, TESA MICRO-HITE No. 445264; 445285; 445287; TESA MICRO-HITE plus M No. 445275; 445290, TESA-HITE plus M No. 445270.

    Content:

    Contact rod ⌀ 6 mm, radius 2.5 mm: No. 445458 size 2.5
    Carbide ball ⌀ 3 mm; 10 mm: No. 445455 size 3; 10
    Carbide washer ⌀ 4.5 mm; 14 mm; 19 mm: No. 445456 size 4.5; 14; 19
    Cylindrical carbide measuring face ⌀ 2 mm: No. 445457 size 2
    Barrel-shaped carbide measuring face ⌀ 2.2 mm; 4.5 mm; 9.7 mm: No. 445459 size 2.2; 4.5; 9.7
    Cylindrical carbide measuring face ⌀ 10 mm; length 12 mm: No. 445460 size 10
    Measuring tip carriers length 25 mm; 75 mm; 150 mm: No. 445461 size 25; 75; 150
    Carbide contact rod and carbide ball ⌀ 1 mm; 2 mm; 3 mm: No. 445462 size 1; 2; 3

    Supplied with:

    Including plastic box.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart