• The item cannot be ordered due to missing prices.

Contact point set small 4

Article no.: 445266 4

Select article variation and quantity

Number of probe tips Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 4
Type of product Contact point

Identification numbers & Classifications

Article number 445266 4
EAN / GTIN 7630041108026
Manufacturer number 00760232

Description

Suitable for:

TESA-HITE Magna No. 445240, TESA-Hite Magna No. 445260, TESA HITE No. 445245, TESA HITE No. 445261, TESA MICRO-HITE No. 445264; 445285; 445287; TESA MICRO-HITE plus M No. 445275; 445290, TESA-HITE plus M No. 445270.

Content:

Carbide ball ⌀ 3 mm: No. 445455 size 3
Carbide washer ⌀ 14 mm: No. 445456 size 14
Carbide cylinder ⌀ 2 mm: No. 445457 size 2
Contact rod ⌀ 6 mm, radius 2.5 mm: No. 445458 size 2.5

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart