{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-section of arbor | 9×8.9 mm | |
Material | Stainless steel, INOX | |
Type of product | Scriber |
Article number | 443816 R | |
EAN / GTIN | 4045197953643 | |
Manufacturer number | 443816 R |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Spare scriber, carbide tipped R |
|||||||
Length | 75 mm | 150 mm | |||||
Material | Stainless steel, INOX | ||||||
for marking heights | 300 mm | 600 mm | |||||
Type of product | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber | Scriber |
Cross-section of arbor | 9×8.9 mm | 8×6 mm | 12×10 mm | 9×8.9 mm | 12×9 mm |