{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Vernier | 1/50 mm | |
Error limit | 0.06 mm | |
Column cross section | 28×9 mm | |
Material | Stainless steel, INOX | |
Base length | 145 mm | |
Base width | 105 mm | |
Type of product | Height gauge and marking device |
Article number | 443720 300 | |
EAN / GTIN | 4045197953445 | |
Manufacturer number | 443720 300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Vernier height gauge with horizontally adjustable scriber 300 mm |
|||
Error limit | 0.06 | 0.06 | 0.05 |
Column cross section | 28×9 | 28×9 | 30×12 |
Vernier | 1/50 | 1/50 | 1/50 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Base length | 145 | 135 | 165 |
Base width | 105 | 90 | 110 |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |