• The item cannot be ordered due to missing prices.

Universal precision comparator stand Granite with ceramic coating 260 mm

Article no.: 442560 260

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Throat 120 mm
Maximum measuring height 200 mm
Column ⌀ 35 mm
Measuring face length 200 mm
Measuring face width 140 mm
Table length 260 mm
Table width 140 mm
Weight 9.5 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442560 260
EAN / GTIN 2050001048066

Description

Version:

Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
Column chrome-plated with thread for coarse setting of the cross arm. The rigid measuring arm is equipped with a parallel fine adjustment. Holder bore for dial indicators and precision dial indicators ⌀ 8mm.
Flatness ≤ 2 µm.
With extremely wear-resistant ceramic coating (10 times harder than granite).

Application:

As an particularly accurate and stable comparator stand; can be used for all kinds of inspection procedures, especially for parallelism measurements.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart