{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Throat | 120 mm | |
Maximum measuring height | 200 mm | |
Column ⌀ | 35 mm | |
Measuring face length | 240 mm | |
Measuring face width | 200 mm | |
Table length | 300 mm | |
Table width | 200 mm | |
Weight | 13 kg | |
Type of product | Comparator stand |
Article number | 442550 300 | |
EAN / GTIN | 2050001037053 |