{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 290 mm | |
Length of jointed arm L1 | 130 mm | |
Length of jointed arm L2 | 110 mm | |
Connection thread | M8 | |
Alignment of connecting thread | side | |
Magnetic force | 1,000 N | |
Type of product | measuring stand |
Article number | 441600 290 | |
EAN / GTIN | 4062406735142 | |
Manufacturer number | 441600 290 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Mechanical measuring stand (with magnetic base) 290 mm |
||
Throat | 290 | 349 |
Magnetic force | 1,000 | 800 |
Length of jointed arm L1 | 130 | 149 |
Length of jointed arm L2 | 110 | 129 |
Magnetic base width | 50 | |
Magnetic base height | 55 | |
Type of product | measuring stand | measuring stand |