• The item cannot be ordered due to missing prices.

Mechanical magnetic measuring stand 350 mm

Article no.: 441100 350

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 350 mm
Connection thread M8
Alignment of connecting thread centre
Magnetic force 800 N
Magnetic base length 64 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441100 350
EAN / GTIN 4260180710137
Manufacturer number 105312

Description

Version:

Mechanical central locking of all joints. Steplessly adjustable clamping force. Switchable magnetic base with Vee sole. Every position within the action radius can be reached. Fine adjustment with high stability. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.

Supplied with:

Magnetic base No. 440868 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart