{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 400 mm | |
Connection thread | M10 external thread | |
Alignment of connecting thread | side | |
Magnetic force | 1,000 N | |
Magnetic base length | 81 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 440795 400 | |
EAN / GTIN | 4045197635105 | |
Manufacturer number | 106330 | |
Manufacturer | Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de |