{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 7 mm - 14 mm | |
Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm | |
Reversible reading | mm / inch | |
Error limit | 0.01 mm | |
Repetition accuracy | 0.004 mm | |
Interface | USB interface; Bluetooth interface; USB interface | |
IP Index of Protection | IP 67 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Measurement contact profile | 1 | |
minimum groove width | 0.8 mm | |
maximum groove depth | 2.2 mm | |
maximum contact point length L (measurement depth) | 34 mm | |
Gauging force | 1 N - 1.4 N | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Type of product | Internal quick caliper |
Article number | 438985 7-14 | |
EAN / GTIN | 2050002041011 | |
Manufacturer number | L107P3 |