{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 10 mm | |
Scale divisions | 0.005 mm | |
Error limit | 0.015 mm | |
IP Index of Protection | IP 65 | |
Carbide spherical point ⌀ | 1.5 mm | |
maximum contact point length L (measurement depth) | 35 mm | |
Measurement technology | analogue | |
Dial indicator ⌀ | 65 mm | |
Type of product | External quick callipers |
Article number | 438555 0-10 | |
EAN / GTIN | 2050002040878 | |
Manufacturer number | D110 |
This article |
Recommendations |
|
---|---|---|
External quick caliper with dial gauge, Measuring range: 0-10mm |
||
Scale divisions | 0.005 mm | 0.1 mm |
Error limit | 0.015 mm | 0.1 mm |
Carbide spherical point ⌀ | 1.5 mm | 2 mm |
maximum contact point length L (measurement depth) | 35 mm | 36 mm |
Measuring range | 0 mm - 10 mm | 0 mm - 10 mm |
Dial indicator ⌀ | 65 mm | 50 mm |
Type of product | External quick callipers | External quick callipers |