{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Type of product | Dial thickness gauges | |
Measuring range | 0 mm - 10 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.02 mm | |
Measuring face ⌀ | 6.35 mm | |
Throat | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box |
Article number | 438190 0-10 | |
EAN / GTIN | 4031452200096 | |
Manufacturer number | 20009 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Dial thickness gauge 0-10 mm |
|||
Scale divisions | 0.01 | 0.01 | 0.01 |
Throat | 18 | 15 | 30 |
Error limit | 0.02 | 0.03 | 0.02 |
Measuring range | 0 ;10 | 0 ;10 | 0 ;10 |
Measuring face ⌀ | 6.35 | 5.9 | 10 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box | sturdy box |