• The item cannot be ordered due to missing prices.

Carbide contact point, contact point length 41.2 mm, Measurement ball ⌀: 2Rmm

Article no.: 436321 2R

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M2
Measurement ball ⌀ 2 mm
Probe length L 41.2 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436321 2R
EAN / GTIN 2050001050458
Manufacturer number 4309053

Description

Version:

Contact point with ruby ball (high wear-resistance, non-magnetic, not electrically conductive).

Suitable for:

Mahr lever dial indicators, connection thread M2.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart