{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 2270 | |
Measuring range per direction | 0.4 mm | |
Scale divisions | 0.01 mm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Gauging force | 0.15 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436301 0,4/40 | |
EAN / GTIN | 4059192013592 | |
Manufacturer number | 4307200 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Lever dial indicator contact point length 14.5 mm 0,4/40 mm |
|||
Scale divisions | 0.01 | 0.01 | 0.01 |
Body ⌀ | 40 | 40 | 40 |
Measuring range per direction | 0.4 | 0.4 | 0.4 |
Measurement ball ⌀ | 2 | 2 | 2 |
Pivot range | 2×110 | 2×110 | 2×110 |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | Lever dial indicator | Lever dial indicator | Lever dial indicator |