• The item cannot be ordered due to missing prices.

Stylus 33.9 mm, with carbide ball, Measurement ball ⌀: 2mm

Article no.: 436285 2

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.7
Measurement ball ⌀ 2 mm
Probe length L 36.8 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436285 2
EAN / GTIN 2050001951380
Manufacturer number 131324

Description

Suitable for:

Mitutoyo lever dial indicators, connection thread M1.7 (length is given from centre of contact point to shoulder on the thread).

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart