• The item cannot be ordered due to missing prices.

Stylus 17.4 mm, with carbide ball 2 mm

Article no.: 436283 2

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection thread M1.7
    Measurement ball ⌀ 2 mm
    Probe length L 20.9 mm
    Type of product Contact point

    Identification numbers & Classifications

    Article number 436283 2
    EAN / GTIN 2050001058447
    Manufacturer number 103006

    Description

    Suitable for:

    Mitutoyo lever dial indicators, connection thread M1.7 (length is given from centre of contact point to shoulder on the thread).

    Suitable for:

    No. 436261; No. 436276 size 0.8/39; No. 436271

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart