{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2270 | |
Measuring range per direction | 0.1 mm | |
Scale divisions | 0.002 mm | |
Variation range fe | 2.7 µm | |
Total variation range ftot | 3.5 µm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×120 degrees | |
Contact point length | 11.8 mm | |
Gauging force | 0.15 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436254 0,1/40 | |
EAN / GTIN | 7630041110586 | |
Manufacturer number | 01811001 |