• The item cannot be ordered due to missing prices.

Tesatast lever dial indicator contact point length 36.5 mm, Measuring range per direction / Body ⌀: 0,25/29mm

Article no.: 436225 0,25/29

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 2270
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2270
Measuring range per direction 0.25 mm
Scale divisions 0.01 mm
Variation range fe 10 µm
Total variation range ftot 13 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×120 degrees
Contact point length 36.53 mm
Gauging force 0.06 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 29 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 436225 0,25/29
EAN / GTIN 7630041110470
Manufacturer number 01810007

Description

Version:

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
Lever dial indicator with long contact point. 1/100 reading.
TESA − ruby mounted mechanism with carbide measurement ball. Sturdy monoblock body; non-magnetic. Swiss Made.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Note:

Additional information DIN 2270: Graduations 0.01 − deviation range 10 µm, total deviation range 13 µm, hysteresis error 3 µm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart