{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 12 mm - 18 mm | |
Access diameter | 12 mm | |
Minimum width of groove | 1.2 mm | |
largest measuring depth | 60 mm | |
maximum expansion travel | 6 mm | |
Type of product | Precision bore gauge |
Article number | 435175 12-18 | |
EAN / GTIN | 2050001055712 | |
Manufacturer number | 19000004 |