• The item cannot be ordered due to missing prices.

Measuring gauge for internal tapers IFM 20-40 mm

Article no.: 435172 20-40

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 878
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 20 mm - 40 mm
Scale graduations 0.01 mm
all parts hardened
Packaging sturdy box
Type of product Taper measuring gauge

Identification numbers & Classifications

Article number 435172 20-40
EAN / GTIN 2050001055750
Manufacturer number 19400001

Description

Version:

IFM internal taper measuring gauge with 90° anvil cone for determining the largest internal taper ⌀. The hardened anvil cone cross is inserted into the internal taper. The largest ⌀ is determined by pressing until reaching the stop.

Supplied with:

Dial indicator.

Note:

Special versions with other taper angles available on request. Measuring devices for measuring the chamfer length available on request. Dial indicator and base body available separately.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart