• The item cannot be ordered due to missing prices.

Measuring depth extension 500 mm

Article no.: 435142 500

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pipe ⌀ 12 mm
    Length 500 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 435142 500
    EAN / GTIN 2050001051080
    Manufacturer number 12000001

    Description

    Application:

    For extending the measuring depth.

    Suitable for:

    Internal precision bore gauges from size 35 − 60.

    Note:

    Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart