• The item cannot be ordered due to missing prices.

Probe for OSIMESS internal precision bore gauges 1,50-1,90 mm

Article no.: 435015 1,50-1,90

Select article variation and quantity

Application range (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range 1.5 mm - 1.9 mm
    Type of product Probe

    Identification numbers & Classifications

    Article number 435015 1,50-1,90
    EAN / GTIN 2050001063908
    Manufacturer number 62600017

    Description

    Version:

    OSIMESS tips for small diameters from 1.0 to 11.5 mm (without gauging pin). In carbide for size 0.95-1.15 to size 3.80-4.20. In DLC coating as from size 4.15-4.80.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart