• The item cannot be ordered due to missing prices.

Dial indicator with anticlockwise scale 30 mm

Article no.: 434807 30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 30 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 20 µm
Probe plunger ⌀ 5 mm
Dial indicator ⌀ 58 mm
Gauging force 0.8 N - 1.6 N
Measurement technology analogue
Body ⌀ 57 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 434807 30
EAN / GTIN 4031452160765

Description

Version:

Precision dial indicator with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. With anticlockwise scale for use with depth gauge bases and precision bore gauges.

Suitable for:

Depth gauges No. 434805

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart