• The item cannot be ordered due to missing prices.

Depth gauge with analogue dial indicator 10 mm

Article no.: 434805 10

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 10 mm
    Graduation 0.01 mm
    Reading per pointer revolution 1 mm
    Measurement variation E MPE (measurement range) 15 µm
    Probe plunger ⌀ 4 mm
    Bridge length 80 mm
    Bridge width 16 mm
    Measurement technology analogue
    Dial indicator ⌀ 58 mm
    Packaging sturdy box
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 434805 10
    EAN / GTIN 4045197234124
    Manufacturer number 434805 10

    Description

    Version:

    Hardened base with fine lapped contact surface. Dial indicator securely clamped by collet. Dial indicator with anticlockwise scale measuring depth can be read off directly. Greater depths can be measured using extension rods of differing lengths(see No. 434920).

    Supplied with:

    Dial indicator No. 434807 size 10 or 30.

    Optional extras:

    Extension for No. 434920.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart