• The item cannot be ordered due to missing prices.

Millimar C 1200 compact length measuring gauge 1200T

Article no.: 434707 1200T

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range ±3 to ±5000 µm
    Adjustable scale 0.2 / 1 / 2 / 10 / 20 / 100 / 200 / 500 µm
    Display digital
    Reversible reading mm / inch
    maximum resolution 0.1 µm
    Interface RS232C interface; USB interface; Digimatic interface
    Power supply Mains operated; Battery-powered
    Length 150 mm
    Width 130 mm
    Height 170 mm
    Weight 1 kg
    Compatibility Tesa
    Type of product Display unit

    Identification numbers & Classifications

    Article number 434707 1200T
    EAN / GTIN 4059192062002

    Description

    Version:

    Compact casing with high-resolution, sharp contrast TFT colour display. Connection for 1 inductive probe. Display can be tilted steplessly for the optimum viewing angle The direction of reading can be switched over. Selectable mains and battery operation.

    Function:

    • Dynamic measurement functions: Max, Min, Max-Min.
    • Centring of the display at the centre of the tolerance limits.
    • Password protection for the menu

    Application:

    As display for one inductive probe for simple measurement tasks (+ A, − A). Ideal for stationary and portable use in the workshop and manufacturing shop.
    For inductive probes compatible with Tesa.

    Supplied with:

    Supplied with plug-in power supply (115 − 230 V, 50 − 60 Hz).

    Optional extras:

    Data cable No. 498938.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart