• The item cannot be ordered due to missing prices.

Precision dial comparator Large Millimess 120/1 µm

Article no.: 434675 120/1

Select article variation and quantity

± measuring range / reading (µm) Unit price incl. VAT
  • Standard: Works standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
± measuring range 120 µm
Scale divisions 1 µm
Gauging force 3.5 N
Free stroke 4 mm
Clamping shank ⌀ h6 28 mm
Measurement technology analogue
Length 212 mm
Width 125 mm
Height 34 mm
Packaging sturdy box
Type of product Precision dial comparators

Identification numbers & Classifications

Article number 434675 120/1
EAN / GTIN 4059192014711
Manufacturer number 4338100

Description

Version:

Sapphire mounted, all-in-one mechanism, particularly robust for use in the manufacturing area.
Low hysteresis due to virtually play-free gauging pins on ball guides.
Resistant to lateral forces.
One-piece housing for maximum stability and accuracy.
Shock resistance due to transmission lever which lifts up in the event of overload
Constant measuring force
by straight spring.
Large overrun for convenient insertion of the component. Lifting key or lifting cable (special accessories) can be connected.
Clearly legible scale.
2 Tolerance pointers
for presetting the permitted tolerance range.
Large Millimess mechanical precision dial indicator. Very large dimensions and therefore very easy-to-read dial.

Application:

As a dial bore gauge for series and individual inspections.

Supplied with:

Lifting cable.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart