• The item cannot be ordered due to missing prices.

Small dial indicator 0.001 mm reading 12,5IP mm

Article no.: 434036 12,5IP

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 12.5 mm
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.005 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 67
Gauging force 0.6 – 1.3 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 45 mm
Thickness of housing 22 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434036 12,5IP
EAN / GTIN 7640125680911
Manufacturer number 805.4525

Description

Version:

Very small digital dial indicator (casing ⌀ 45 mm) with patented inductive measuring system. Battery life > 3500 h. Comprehensive functionality: ABS and relative mode, PRESET. With additional dovetail slide fitted on the back.

Function:

ABS and relative mode, PRESET.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Opto RS232 data cable with USB 9-pin serial connection plugs, and combined external power supply No. 498951.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart