{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 1 mm | |
Graduation | 0.001 mm | |
Reading per pointer revolution | 0.2 mm | |
Measurement variation MPE (measurement range) | 5 µm | |
IP Index of Protection | IP 53 | |
Gauging force | 1.3 N - 1.8 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 433600 1/58 | |
EAN / GTIN | 4031452100549 | |
Manufacturer number | 10054 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Precision dial indicator IP 53, shock-resistant 1/58 mm |
|||
Reading per pointer revolution | 0.2 | 0.2 | 0.2 |
Body ⌀ | 58 | 58 | 58 |
Measuring range | 1 | 1 | 1 |
Gauging force | 1.3 ;1.8 | 1.5 ;2 | 1.5 ;2 |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | dial gauge | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 5 | 5 | 5 |