• The item cannot be ordered due to missing prices.

Feinika precision dial indicator shock-resistant 1/58 mm

Article no.: 433500 1/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 1 mm
    Graduation 0.001 mm
    Reading per pointer revolution 0.1 mm
    Measurement variation MPE (measurement range) 3 µm
    Gauging force 1.3 N - 1.6 N
    Measurement technology analogue
    Body ⌀ 58 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 433500 1/58
    EAN / GTIN 4031452101676
    Manufacturer number 10167

    Description

    Version:

    Dimensions to DIN EN ISO 463, issue June 2006.
    Strong, satin chrome plated brass casing.
    Clamping shank ⌀ 8 mm h6, hardened and ground.
    Robust version.
    The most important parts of the mechanism are jewel-mounted.
    Central pointer for 1/1000 mm reading.
    Outer ring of dial face can be rotated to zero the dial.
    Virtually constant gauging force over the entire range.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart