• The item cannot be ordered due to missing prices.

Precision dial indicator shock-resistant 5/58 mm

Article no.: 433405 5/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 5 mm
    Graduation 0.001 mm
    Reading per pointer revolution 0.2 mm
    Measurement variation MPE (measurement range) 10 µm
    Gauging force 0.4 N - 1.5 N
    Measurement technology analogue
    Body ⌀ 58 mm
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 433405 5/58
    EAN / GTIN 4946368842103
    Manufacturer number 2119AB-10

    Description

    Version:

    Strong, satin chrome plated brass casing; unbreakable dial glass.
    Clamping shank ⌀ 8 mm h6, hardened and ground.
    High accuracy version.
    The most important parts of the mechanism are jewel-mounted.
    Central pointer for 1/1000 mm reading.
    Outer ring of dial face can be rotated to zero the dial.
    Nearly constant measuring force over the entire measuring range.
    Dimensions to DIN EN ISO 463, issue June 2006.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart