• The item cannot be ordered due to missing prices.

Precision dial indicator shock-resistant 3/40 mm

Article no.: 433400 3/40

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 3 mm
Graduation 0.001 mm
Reading per pointer revolution 0.2 mm
Measurement variation MPE (measurement range) 7 µm
Gauging force 1 N - 1.5 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 433400 3/40
EAN / GTIN 2050001748904

Description

Version:

Strong, satin chrome plated brass casing; unbreakable dial glass.
Clamping shank ⌀ 8 mm h6, hardened and ground.
High accuracy version.
The most important parts of the mechanism are jewel-mounted.
Central pointer for 1/1000 mm reading.
Outer ring of dial face can be rotated to zero the dial.
Nearly constant measuring force over the entire measuring range.
High-quality shock absorption for particularly long working life.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart