• The item cannot be ordered due to missing prices.

Precision dial indicator shock-resistant, Measuring range / Body ⌀: 30/58mm

Article no.: 433060 30/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 30 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 20 µm
Gauging force 0.8 N - 1.6 N
Measurement technology analogue
Body ⌀ 58 mm
Type of product dial gauge

Identification numbers & Classifications

Article number 433060 30/58
EAN / GTIN 4045197204226
Manufacturer number 433060 30/58

Description

Version:

Dimensions to EN ISO 463, issue June 2006 (except size 100/80).
Strong, satin chrome plated brass casing.
Clamping shank ⌀ 8 mm h6, hardened and ground.
Outer ring of dial face can be rotated to zero the dial.
Central pointer for 1/100 mm reading, small pointer for 1 mm reading.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart