{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 3 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 0.5 mm | |
Measurement variation MPE (measurement range) | 17 µm | |
Gauging force | 0.8 N - 1.2 N | |
Measurement technology | analogue | |
Body ⌀ | 28 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432500 3/28 | |
EAN / GTIN | 4031452101690 | |
Manufacturer number | 10169 |