{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 0 mm - 10 mm | |
Scale divisions | 1/100 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 15 µm | |
IP Index of Protection | IP 67 | |
Gauging force | 1.04 N - 1.56 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 61.5 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432230 10/61,5 | |
EAN / GTIN | 7630041151787 |
This article |
Recommendations |
||
---|---|---|---|
Precision dial indicator IP67, shock-resistant, Measuring range / Body ⌀: 10/61,5mm |
|||
Reading per pointer revolution | 1 mm | 1 mm | 1 mm |
Body ⌀ | 61.5 mm | 58 mm | 58 mm |
Gauging force | 1.04 N - 1.56 N | 0.9 N - 1.6 N | 0.7 N - 1.6 N |
Standard | DIN 878 | DIN 878 | DIN 878 |
Graduation | 0.01 mm | 0.01 mm | 0.01 mm |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | dial gauge | dial gauge | dial gauge |