• The item cannot be ordered due to missing prices.

Dial indicator 30/58 mm

Article no.: 431896 30/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 30 mm
Graduation 0.1 mm
Reading per pointer revolution 10 mm
Measurement variation MPE (measurement range) 50 µm
Gauging force 0.8 N - 1.3 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 431896 30/58
EAN / GTIN 4031452100648
Manufacturer number 10064

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Sturdy dial indicators with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Linear auxiliary scale for reading the revolutions.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Compare with similar products

This article


Recommendations


Dial indicator  30/58 mm

Dial indicator 30/58 mm

Reading per pointer revolution 10 1
Body ⌀ 58 58
Measuring range 30 30
Gauging force 0.8 ;1.3 0.8 ;1.6
Standard Manufacturer’s standard Manufacturer’s standard
Graduation 0.1 0.01
Measurement technology analogue analogue

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart