• The item cannot be ordered due to missing prices.

90° inspection square, triangular accuracy 00 Lightweight design 600X400 mm

Article no.: 431858 600X400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875; DIN 876/00
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431858 600X400
EAN / GTIN 2050001949905

Description

Version:

For material and accuracy standards see No. 430400. From size 600×400 mm with lightening holes which also assist in transportation and handling. The two narrow 90° surfaces of the square are precision diamond lapped to DIN 876/00.
Right angle tolerances to DIN 875.
Special lightweight design with no loss of accuracy.

Application:

For checking 90° angles in horizontal and vertical planes.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measurement angles up to 2000 mm on request. Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart