• The item cannot be ordered due to missing prices.

Measuring beam, accuracy 00, Length: 500mm

Article no.: 431810 500

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Parallelism 0.0015 mm
Length 500 mm
Width 45 mm
Height 90 mm
Weight 6 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431810 500
EAN / GTIN 2050001045850

Description

Version:

For material, accuracy standards see No. 430400. From 1000 mm length with handles. The two horizontal faces are flat and parallel to each other, finely diamond lapped.

Application:

For checking straightness and parallelism when marking out.

Supplied with:

Transport packaging

Note:

Please note additional carriage charge. Measuring beam up to 4000 mm on request. Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart