• The item cannot be ordered due to missing prices.

Vario workbench with dark grey Eluplan worktop mobile with granite plate 1500

Article no.: 431310 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Sizes Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario
Height 850 mm
Worktop length 1,500 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Granite table length 630 mm
Granite table width 400 mm
Flatness 0.007 mm
maximum load capacity, mobile unit 400 kg
Weight 158 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 431310 1500
EAN / GTIN 4062406288105
Manufacturer number 431310 1500

Description

Version:

Mobile measurement workstation with granite plate. Natural granite plate for measuring and inspection, accuracy class 0. Precision diamond lapped for inspection work. Free of flaws; homogeneous structure. Resistant to deflection and to warping. Absolutely rustproof and resistant to acid, low thermal conductivity. Supplied with M8 tapped hole. Worktop of dark Eluplan, 50 mm thick; 2 mm thick plastic surface finish, proof against abrasion and impacts. The coating is anti-static and largely resistant to dilute acids and alkalis. The tough hard surface is particularly suitable for sensitive components. All edges ABS veneered. Mobile support legs of square hollow section, each with 2 ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres. Castors with brakes for the wheels and the castor heads. Back panels and storage shelves of sheet metal.

Supplied with:

Supplied with granite table 630 x 400 mm, accuracy class 0, M8 tapped hole. Fully assembled.

Colour:

Body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Suspension for granite table RAL 7016 anthracite, drawer body RAL 7035 light grey (not configurable).

Note:

For accessories see our Workstations and Storage catalogue volume 3.

Downloads & documents

From the same series "vario" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart