• The item cannot be ordered due to missing prices.

Granite plate Accuracy class 00, Length×Width: 400X400mm

Article no.: 430400 400X400

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Accuracy 00 mm
Flatness 0.003 mm
Thickness 50 mm
Number of rubber feet 4
Weight 25 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification & Classification

Article number 430400 400X400
EAN / GTIN 2050001042613
Manufacturer PLANOLITH GmbH, Zeppelinstraße 7, 63741 ASCHAFFENBURG, Germany, www.planolith.de

Description

Version:

Specially selected natural granite.
  • Free from defects, homogeneous structure.
  • Resistant to deflection and to warping.
  • Absolutely rust-proof and acid resistant, low thermal conductivity.
  • Micro-fine machine surface (diamond lapped). Within all the permissible tolerances.
  • Ground outside edges, visually true.
  • For mounting as determined statically, contact points (steel ball inserts) are fitted to the underside.
  • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

Accuracy:

Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
DIN 876/00 − High precision diamond lapped for measuring room.

Supplied with:

Supplied with test certificate, transport packing.
Including rubber feet.

Note:

On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart