• The item cannot be ordered due to missing prices.

Internal micrometer Holtest for measuring blind holes 30-40 mm

Article no.: 429005 30-40

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 30 mm - 40 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.006 mm
Barrel ⌀ 23 mm
Dimension a 0.3 mm
Standard measuring depth 98 mm
Measuring depth with extension 248 mm
Measurement technology analogue
Overall length 140 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429005 30-40
EAN / GTIN 4946368517223
Manufacturer number 368-168

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
Blind hole version. Measuring faces of hardened steel with titanium coating for long tool life.

Optional extras:

Extensions No. 429010. Setting rings No. 484030.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer Holtest for measuring blind holes 30-40 mm

Internal micrometer Holtest for measuring blind holes 30-40 mm

Scale divisions 0.005 0.005
Error limit 0.006 0.006
Measuring range 30 ;40 30 ;40
Measuring depth with extension 248 247
Standard measuring depth 98 97
Packaging sturdy box sturdy box
Measurement technology analogue analogue

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart